Mirafi® 15 x 300 ft. 500 sq yd. RS380I Woven Geotextile

Part #TRS380I15300  |  Item #4209229  |  Manufacturer Part #RS380I

Call for Pricing per SQUARE YARD

Width:

15 ft

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Geosynthetics are engineered specifically as a cost-effective solution for geotechnical and hydraulic applications.
  • Geosynthetics are easy to install
  • Geosynthetics are effective in permanent civil structures because they are composed of highly durable polymers.
  • Geosynthetics are environmentally friendly since they reduce the extraction and depletion of sands and aggregates

Documents

Specifications

AASHTO Specifications: AASHTO R-50-09

ASTM Specifications: [ASTM D-4355, ASTM D-4491, ASTM D-4595, ASTM D-4751, ASTM D-6706, ASTM D-6767, ASTM D-7499, ASTM D-7556]

Collection: Mirafi®

Color Finish: Orange

Color Finish Category: Oranges

Length: 300 ft

Material: Plastic

Material Type: Polypropylene

Size: 15 ft x 300 ft

Waterworks Application: Drainage

Width: 15 ft