Mirafi® 15 x 300 ft. 500 sq yd. S800 Non-Woven Geotextile

Part #TS80015300  |  Item #2885913  |  Manufacturer Part #S800/15/300

Width:

15 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mirafi® S800 is a needlepunched nonwoven geotextile composed of polypropylene fibers, which are formed into a stable network such that the fibers retain their relative position
  • Mirafi® S800 is inert to biological degradation and resists naturally encountered chemicals, alkalis, and acids

Specifications

ASTM Specifications: [ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-5199, ASTM D-5261]

Collection: Mirafi®

Length: 300 ft

Material: Plastic

Material Type: Non-woven Polypropylene

Size: 15 ft x 300 ft

Waterworks Application: Drainage

Width: 15 ft