Mirafi® 16-2/5 x 492 ft. 896 sq yd. Woven Geotextile

Part #TPET600100164492  |  Item #4147260  |  Manufacturer Part #PET600/100 164492

Call for Pricing per SQUARE YARD

Width:

16-2/5 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cross roll direction strength when panels sewn together
  • Specifically designed to provide separation, filtration, and reinforcement for moderate to severe site condition
  • Weave provides excellent separation factors that control filtration and drainage
  • High soil confinement for greater load distribution
  • Durable and superior damage resistant

Documents

Specifications

Collection: Mirafi®

Length: 492 ft

Material Type: Polyester

Width: 16-2/5 ft