Tennant

1-1/2 x 27-4/5 in. Drain Hose Assembly in Black for T7 Rider Scrubber

Part #T1014274  |  Manufacturer Part #1014274

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: T7 Rider Scrubber

Color Finish: Black

Diameter: 1-1/2 in

Length: 27-4/5 in

Material: Plastic

Material Type: TPV

Product Type: Drain Hose Assembly

UL Listed: No