Tennant

1-1/2 x 29-1/2 in. Drain Hose Assembly in Black for T5 Automatic Scrubber

Part #T1043538  |  Manufacturer Part #1043538

Brand Model Compatibility:

T5 Automatic Scrubber
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: T5 Automatic Scrubber

Color Finish: Black

Diameter: 1-1/2 in

Length: 29-1/2 in

Material: Plastic

Material Type: TPV

Product Type: Drain Hose Assembly

UL Listed: No