14 in. Dual Motor Upright Vacuum Cleaner
14 in. Dual Motor Upright Vacuum Cleaner
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Cleaning Path:
- 14 in
- Cord Length:
- 50 ft
- ETL Listed:
- No
- Height:
- 44 in
- Length:
- 12-1/2 in
- Width:
- 14-3/4 in