4-18/25 in. Paper and Ply Vacuum Bag 10 Pack
4-18/25 in. Paper and Ply Vacuum Bag 10 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ETL Listed:
- No
- Height:
- 15-3/5 in
- Material:
- Paper
- Package Quantity:
- Pack of 10
- UL Listed:
- No
- Width:
- 4-18/25 in