Tennant

Carbon Motor Brush Set for T5e Floor Scrubber

Part #T1031775  |  Manufacturer Part #1031775

Brand Model Compatibility:

T5e Floor Scrubber
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: T5e Floor Scrubber

Height: 39/100 in

Length: 2-21/100 in

Material: Carbon

Product Type: Brush Set

UL Listed: No

Width: 71/100 in