Tennant Company

15-1/5 x 8-7/10 in. Paper Vacuum Bag for Nobles Vacuum Machines (Pack of 10)

Part #T1067462  |  Manufacturer Part #1067462

Brand Model Compatibility:

Nobles Vacuum Machines
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tennant vacuum bag
  • For use with Tennant 3090 backpack vacuum cleaner

Specifications

Brand Model Compatibility: Nobles Vacuum Machines

ETL Listed: No

Length: 15-1/5 in

Material: Paper

Package Quantity: Pack of 10

Product Type: Vacuum Bag

Width: 8-7/10 in