Tennant Company

Shutoff Float for T300 Walk Behind Floor Scrubber

Part #T630052  |  Manufacturer Part #630052

Brand Model Compatibility:

T300 Walk Behind Floor Scrubber
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: T300 Walk Behind Floor Scrubber

Diameter: 1-3/4 in

Material: Plastic

Material Type: PVC

Product Type: Shutoff Float

UL Listed: No