Tennant

Linatex Rear Squeegee Blade for 36 in. T12 Rider Scrubber

Part #T1200384  |  Manufacturer Part #1200384

Brand Model Compatibility:

36 in T12 Rider Scrubber
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 36 in T12 Rider Scrubber

Length: 27-7/10 in

Material: Rubber

Material Type: Linatex

Product Type: Squeegee Blade

UL Listed: No