Tennant

Linatex Rear Squeegee Blade for 5200 Battery Automatic Floor Scrubber

Part #T612792  |  Manufacturer Part #612792

Brand Model Compatibility:

5200 Battery Automatic Floor Scrubber
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 5200 Battery Automatic Floor Scrubber

Color Finish: Red

Length: 30-3/10 in

Material: Rubber

Material Type: Linatex

Product Type: Squeegee Blade

UL Listed: No