Tennant

M4-10 x 7/10 in. Stainless Steel Hex Screw for T2 Walk Behind Scrubber

Part #T1020234  |  Manufacturer Part #1020234

Brand Model Compatibility:

T2 Walk Behind Scrubber
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: T2 Walk Behind Scrubber

Length: 7/10 in

Material: Stainless Steel

Product Type: Screw

Screw Head: Hex

Size: M4-10

Thread Size: 10 mm

UL Listed: No