31 in. 20 ga for Sheet Metal

You last purchased this on
 
Tennsmith

31 in. 20 ga for Sheet Metal

This product requires certification to purchase.
You last purchased this on
 
Tennsmith

31 in. 20 ga for Sheet Metal

  • Fast #
  • Part #TDS2420
  • Item #2046863
  • Manufacturer Part #DS24-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The model DS24-20's two way trunnion design holds the bending apron steady at the base of the bend ensuring accuracy throughout the length of the sheet
  • This machine can be bench mounted and adjusts for bends of 1/4" to 7/8", 24" long
  • Produce 90° flange on ductwork
  • Bending capacity is 20 gauge mild Steel
  • Requires Certification

Documents


Specifications

Application:
Sheet Metal
Gauge (metal):
20 ga
Length:
31 in
Tool Type:
Sheet Metal Bender
Width:
8-1/4 in