Tenryu America
14 in. Dry Cutting Saw Blade
Part #TPRF35572D | Item #1346212 | Manufacturer Part #PRF35572D
Call for Pricing
EACH
Diameter:
14 inProduct Details
Specifications
Application: Cutting
Arbor Hole Size: 1 in
Blade Material: Carbide
Blade Type: Chop Saw
Diameter: 14 in