Terna 15 in. 5-Blade Ceiling Fan with LED in White

Part #KK300230WH  |  Manufacturer Part #300230WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three-speed full function CoolTouch™ control system
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/White/Oil Brushed Bronze/
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Safety Rated: ETL_Dry
  • Additional Shade Information: ETCHED CASED OPAL
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 15MM , Light Kit Included , Blade Span 15

Documents

Specifications

ADA Compliant: No

AMP: [0.25, 0.15]

Application: Residential

Blade Finish: White

Blade Span: 15 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 359

Collection: Terna

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 80

Color Temperature: 3000

Diameter: 15 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: Clear Polycarbonate

Height: 19-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Blades: 5

Number Of Lights: 1

RPM: 318

Style: Contemporary

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 17

Width: 15 in