5-Blade Ceiling Fan in Brushed Nickel
Terna 5-Blade Ceiling Fan in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/White/Oil Brushed Bronze/
- Three-speed full function CoolTouch™ control system
- Additional Shade Information: ETCHED CASED OPAL
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 15MM , Light Kit Included , Blade Span 15
- Safety Rated: ETL_Dry
- Dimming Notes: Recommended for use with Kichler Fan Controls
Specifications
- ADA Compliant:
- No
- AMP:
- 0.25, 0.15
- Application:
- Residential
- Blade Pitch:
- 22°
- Blade Span:
- 15 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 359 ft3/min
- Ceiling Fan Blade Finish:
- Champagne
- Collection:
- Terna
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Clear Polycarbonate
- Height:
- 19-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 318
- Style:
- Contemporary
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 15 in