Tesla™ TESLA 2IN LED ENERGY STAR ROUND TRIM GLASS LENS WITH LIGHT ENGINE 3500K NARROW BEAM IN COPPER BRONZE

Part #WHR2LDET109N35CB  |  Manufacturer Part #HR-2LD-ET109N-35CB

Type:

WHR2LDET109N35CB
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tesla 2" housings can be used with 2" Tesla and Tesla PRO series trims. Trim and LED Light engine are manufactured together, no lamp required. Housing is sold separately.
  • Wide variety of solid die-cast trims in a multitude of handsome plated or powder coated finishes. Use HR-2LED-R14D (remodel) or HR-2LED-H09D-ICA (new construction) housings with adjustable trims.
  • Trim and Light Engine are built to specification including shape and finish of trim, adjustability, color temperature, and beam distribution to create the perfect combinations of form, factor, and function.
  • Smooth and continuous ELV and 0-10V dimming options down to 5%. Superior cut-off angle for glare control.
  • High powered replaceable LED module: Available in 2700K, 3000K, 3500K, or 4000K Color Temp, up to 90CRI, 90,000 Rated Hours.
  • Standards: UL & cUL Listed damp locations. (ET109 & 209 Trims are wet location Rated). 90CRI model is CEC Title 24 Compliant.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

Beam Spread: 30°

Bulb Type: LED

Collection: Tesla™

Color Finish: Copper Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 85

Color Temperature: 3500

Diameter: 4-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 3-22/25 in

Indoor Outdoor: Indoor

Length: 4-1/4 in

Lumens: 846

Lumens per Watt LPW : 58

Material: Aluminum

Number Of Hours: 90000

Number Of Lights: 1

Power Source: Hardwired

Type: WHR2LDET109N35CB

UL Listed: Yes

Volts: 120/240/277V

Watts: 36

Width: 4-13/100 in