1-1/2 in. PVC Test Cap in Orange
1-1/2 in. PVC Test Cap in Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For 1-1/2, 2, 3 and 4 Inch DWV pipe
- Pushed onto PVC or ABS pipe
- Low-pressure test cap
- Orange plastic
- Not designed for pressure
- Normally used as a "dust cap" to keep out debris
Documents
Specifications
- Brand Model Compatibility:
- 1-1/2 in to 4 in DWV Pipes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Test Cap
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC