1/2 - 2 in. DWV Pipe Carrying Case and Plug Kit

You last purchased this on
 
Test-Tite®

Twist N Seal® 1/2 - 2 in. DWV Pipe Carrying Case and Plug Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Test-Tite®

Twist N Seal® 1/2 - 2 in. DWV Pipe Carrying Case and Plug Kit

  • Fast #
  • Part #I83791
  • Item #3002461
  • Manufacturer Part #83791
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Works with multiple pipe sizes; simply unscrew the rubber seal and replace it with the desired size
  • Quick and easy to use; no extra tools needed
  • Pipe seal plug kit; temporarily stops water flow to allow for soldering or cementing of pipe fittings
  • No tools required
  • Some kits include a carrying case
  • Holds up to 60 psig
  • Requires Certification

Specifications

Application:
DWV Pipe
CARB OTC LEED Compliant:
No
Collection:
Twist N Seal®
Depth:
17 in
FM Approved:
No
GSA Approved:
No
Height:
3 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Tools Included:
1
Pipe Capacity:
1/2 in - 2 in
Tool Type:
Carrying Case, Plug Kit
UL Listed:
No
Weight:
4.5 lb
Width:
7 in