2 ft. Extension Hose
2 ft. Extension Hose
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Designed for use in testing DWV (drain, waste, and vent) pipelines
- Connects directly to an inflation valve
- Extension inflation hose with male and female fittings
- Made with durable brass fittings and ferrules
Documents
Specifications
- Application:
- Residential
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Height:
- 1-1/4 in
- Length:
- 2 ft
- Material:
- Brass
- Number of Tools Included:
- 1
- Pressure Class:
- 250#
- Product Type:
- Hose
- Width:
- 5-7/10 in