2 in. Rubber Clean-Out Pneumatic Test Plug
2 in. Rubber Clean-Out Pneumatic Test Plug
Frequently Purchased Together
Product Details
- Designed for testing plumbing pipelines above the cleanout tee
- Deflation of plug allows test water or air to pass through pipe
- Natural rubber pneumatic cleanout test plug for DWV (drain, waste, and vent) systems
- 35 psi of inflation pressure
- Easily screws on and off test tee
- Molded-in inflation valve
Documents
Specifications
- Application:
- Pipelines
- CARB OTC LEED Compliant:
- No
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Natural Rubber
- NSF Certified:
- No
- Pressure - High:
- 13
- Pressure - Maximum:
- 35 psi
- Range (in):
- 1.75 in - 2.25 in
- Size:
- 2 in
- Tool Type:
- Test Plug
- UL Listed:
- No