2 x 3 in. Test Ball Bulkpack

This product has been replaced by

Test-Tite® Pressure Relief Pneumatic Test Plug
Test-Tite® 2 in. Pressure Relief Pneumatic Test Plug
Manufacturer Part #83586
You last purchased this on
 
IPS Corporation

2 x 3 in. Test Ball Bulkpack

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Test-Tite® Pressure Relief Pneumatic Test Plug
Test-Tite® 2 in. Pressure Relief Pneumatic Test Plug
Manufacturer Part #83586
IPS Corporation

2 x 3 in. Test Ball Bulkpack

  • Fast #
  • Part #I83612
  • Item #1672149
  • Manufacturer Part #83612
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Each size is designed for one specific pipe size
  • Can be used in a variety of fitting applications and are suitable for most pipe materials
  • Designed for testing or to temporarily stop the flow
  • Metal cap/core tool is also included
  • 5" and smaller come with a 12' chain and a ring assembly attatched to a molded inflation valve
  • 8" and large plugs come with a replaceable tank valve and an eyebold for tethering
  • Manufactured from a durable natural rubber
  • Conforms to irregular pipe shapes to seal effectively
  • Requires Certification

Specifications

Application:
Drains, Waste, Vent
Color Finish Name:
Black
Diameter:
2 in
Fits Pipe Size:
2 in
Length:
3 in
Size:
2 in
Tool Type:
Test Plug