3 x 4-3/4 in. Test Ball Bulkpack
3 x 4-3/4 in. Test Ball Bulkpack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each size is designed for one specific pipe size
- Can be used in a variety of fitting applications and are suitable for most pipe materials
- Designed for testing or to temporarily stop the flow
- 5" and smaller come with a 12' chain and a ring assembly attatched to a molded inflation valve
- 8" and large plugs come with a replaceable tank valve and an eyebold for tethering
- Manufactured from a durable natural rubber
- Conforms to irregular pipe shapes to seal effectively
Specifications
- Application:
- Drains, Waste, Vent
- Color Finish Name:
- Black
- Diameter:
- 3 in
- Fits Pipe Size:
- 3 in
- Length:
- 4-3/4 in
- Material:
- Plastic
- Size:
- 3 in
- Tool Type:
- Test Plug