4 in. DWV Systems, Sewer Test Plug
4 in. DWV Systems, Sewer Test Plug
Frequently Purchased Together
Product Details
- Creates positive sealing that effectively tests up to 50 feet of head pressure
- Rustproof and reusable
- Economical drain test plug for DWV (drain, waste, and vent) systems
- Some models feature a flush-mount recessed design
Documents
Specifications
- Application:
- DWV Systems, Sewer
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Size:
- 4 in
- Tool Type:
- Test Plug
- Weight:
- 0.12 lb