4 in. Hose

You last purchased this on
 
Test-Tite®

4 in. Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
Test-Tite®

4 in. Hose

  • Fast #
  • Part #I93588
  • Item #7543240
  • Manufacturer Part #93588
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure relief has no moving parts to fail or malfunction
  • Rubber body is molded as one-piece with no seams or bonded parts
  • Compact design allows easy access, even in a cleanout tee
  • Multiple sealing ribs in the center portion of the plug for positive sealing
  • Three-year limited warranty
  • Works in place of "standard" pneumatic plugs
  • Pressure exhausts out of the top of the plug not into test area
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Diameter:
4 in
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Tool Type:
Hose
UL Listed:
No