4 in. Pneumatic Cleanout Plug

You last purchased this on
 
Test-Tite®

4 in. Pneumatic Cleanout Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Test-Tite®

4 in. Pneumatic Cleanout Plug

  • Fast #
  • Part #I83654
  • Item #3520399
  • Manufacturer Part #83654
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Designed for testing plumbing pipelines above the cleanout tee
  • Deflation of plug allows test water or air to pass through pipe
  • Natural rubber pneumatic cleanout test plug for DWV (drain, waste, and vent) systems
  • 35 psi of inflation pressure
  • Easily screws on and off test tee
  • Molded-in inflation valve
  • Requires Certification

Documents


Specifications

Application:
Pipelines
CARB OTC LEED Compliant:
No
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Material:
Natural Rubber
NSF Certified:
No
Pressure - High:
13
Pressure - Maximum:
35 psi
Range (in):
3.75 in - 4.25 in
Size:
4 in
Tool Type:
Test Plug
UL Listed:
No