Test-Tite® 6 in. Combination Cleanout & Test Plug

I86425

Fits Pipe Size

6 in

$16.26

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Economical, rust, proof and reusable
  • Positive sealing
  • Tests up to 50' of head pressure

SPECIFICATIONS

Drain Base Material
Plastic
Fits Pipe Size
6 in
Material Type
PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday