Test-Tite®

Deep Techno-Caps™ 2 in. PVC Cap

Part #IPS87532  |  Manufacturer Part #87532

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #IPS87532Mfr. Part #87532

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #IPS87534Mfr. Part #87534

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Extra deep solvent weld socket provides room for errors on pipe that is not cut straight
  • Offers an economical solution to heavy duty PVC or ABS schedule 40 DWV end caps
  • Tested to 5 stories of head pressure (22 psig)
  • Safer than flexible and metal wing nut caps on multi-story tests

Documents

Specifications

Clean Bagged: No

Collection: Deep Techno-Caps™

FM Approved: No

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Height: 1 in

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No