3 in. Deep Socket PVC DWV Cap in White

You last purchased this on
 
Test-Tite®

Techno Cap 3 in. Deep Socket PVC DWV Cap in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Test-Tite®

Techno Cap 3 in. Deep Socket PVC DWV Cap in White

  • Fast #
  • Part #I87533
  • Item #7048427
  • Manufacturer Part #87533
5 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • Extra-deep (1-inch) solvent-weld socket; ideal for piping that isn’t cut straight
  • Test up to 5 stories of head pressure (22 psig)
  • Heavy-duty test cap for DWV (drain, waste, and vent) piping
  • Safer than flexible and metal wing-nut caps on multi-story tests
  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
Collection:
Techno Cap
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cap
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
UL Listed:
No