Test-Tite® Mechanical Cleanout Test Plug

I8365

Fits Pipe Size

Starting at $50.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clear cap provides a "window" to monitor the test media as it drains
  • Durable design, plated steel parts will not rust
  • Expandable rubber gasket provides air and water tight seal
  • Fits 2" nominal pipe size
  • Hand tighten in seconds
  • No tools, hoses or gauges are required for installation

SPECIFICATIONS

Color Finish
Orange
Color Finish Category
Oranges
Fits Pipe Size
2 in
Material
Steel
Maximum Pressure
35 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday