3-1/2 in. DWV Systems, Sewer Test Plug

You last purchased this on
 
Test-Tite®

T-Cone® 3-1/2 in. DWV Systems, Sewer Test Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Test-Tite®

T-Cone® 3-1/2 in. DWV Systems, Sewer Test Plug

  • Fast #
  • Part #I86350
  • Item #1269714
  • Manufacturer Part #86350
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compatible with both metal and plastic piping
  • 2-part epoxy sealant creates an air- and watertight repair
  • Replacement plug; repairs damaged and corroded DWV (drain, waste, and vent) cleanouts
  • Includes cleanout threads-no need to replace fitting
  • Requires Certification

Documents


Specifications

Application:
DWV Systems, Sewer
Collection:
T-Cone®
Color Finish Category:
Oranges
Color Finish Name:
Orange
Material:
Plastic
Size:
3-1/2 in
Tool Type:
Test Plug
Weight:
0.6 lb
Width:
2 in