Test-Tite®

Techno-Caps® 1-1/2 in. 100-Pack DWV Heavy Duty Cap

Part #I87503  |  Manufacturer Part #87503

Diameter:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty PVC test cap
  • For 1-1/2, 2, 3 and 4 Inch DWV pipe
  • Can be solvent-welded on PVC pipe
  • Will not clog or fall into pipe
  • Can be tested up to 40 ft of water of 17 psig
  • Also available in orange

Specifications

Collection: Techno-Caps®

Color Finish: White

Color Finish Category: Whites

Diameter: 1-1/2 in

Material: Plastic

Material Type: PVC

Type: Heavy Duty