Test-Tite® Techno-Caps® 6 in. DWV Heavy Duty Cap

I87516

Diameter

6 in

$5.08

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Can be solvent welded on PVC pipe
  • Can be tested up to 40' of water of 17 psig
  • For 1 1/2", 2', 3' and 4" DWV pipe
  • Heavy duty PVC test cap
  • Will not clog or fall into pipe

SPECIFICATIONS

Collection
Techno-Caps®
Color Finish
White
Color Finish Category
Whites
Diameter
6 in
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday