Test-Tite® Test Plug with Extension Hose

I9358

Fits Pipe Size

Starting at Call for Pricing
EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact design allows easy access, even in a cleanout tee
  • Multiple sealing ribs in the center portion of the plug for positive sealing
  • Pressure exhausts out of the top of the plug not into test area
  • Pressure relief has no moving parts to fail or malfunction
  • Rubber body is molded as one-piece with no seams or bonded parts
  • Three-year limited warranty
  • Works in place of "standard" pneumatic plugs

SPECIFICATIONS

CARB OTC LEED Compliant
No
FM Approved
No
Fits Pipe Size
3 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday