Test-Tite® 3 in 3 in. Plug

Part #I83657  |  Item #3999828  |  Manufacturer Part #83657

$ 52.16 EACH
(Pricing is for 3 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Designed for use in a cleanout to test up to 40 vertical feet of pipe
  • No tools or equipment are required for a quick installation
  • Type of pipe PVC/ABS DWV, cast iron

Specifications

Collection: Test-Tite®

Color Finish: Orange

Color Finish Category: Oranges

Depth: 6 in

Diameter: 3 in

Fits Pipe Size: 3 in

Height: 4 in

Material: [Plastic, Cast Iron]

Material Type: [ABS, PVC]

Size: 3 in

Tool Type: Plug

Weight: 1

Width: 10 in