2 x 1/4 in. Digital Vacuum Micron Gauge with Bluetooth

Part #T05605522  |  Item #7531764  |  Manufacturer Part #0560-5522

Call for Pricing EACH

Fitting Sizes:

2 in x 1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Battery Size: AA

End Connection 1: SAE

End Connection 2: SAE

End Connections: SAE

Fitting Size 1: 2 in

Fitting Sizes: 2 in x 1/4 in

Maximum Pressure: 87 psi

Maximum Temperature: 122

NSF Certified: No

Power Source: Battery