Testrite Visual
Sanitizer Dispenser Stand
Part #THSDMXSQS | Item #8541967 | Manufacturer Part #HSDMXSQ
$
180.00
EACH
Type:
StandProduct Details
- Height: 48"
- Steel base measures 10" x 14"
- Drip tray
- Configured mounting screw holes compatible with dispensers: FSD1SP, FSD1FM, FSD1SG
Documents
Specifications
ADA Compliant: No
Type: Stand