Texas Fairfax

1/2 in. Brass NPT Test Plug

Part #TN78L02  |  Manufacturer Part #N-78-L02

Fits Pipe Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [HVAC, Plumbing, Refrigeration, Utilities, Waterworks, Geothermal, Instrumentation]

CARB OTC LEED Compliant: No

Fits Pipe Size: 1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 3 in

Material: Brass

NSF Certified: No

Tool Type: Test Plug