Texas Metal Works Weldneck 150# 304L Stainless Steel Schedule 5 Full Face Flange

DS4CWFFWNF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Flange Type
Full Face
Material
Stainless Steel
Material Type
304L
Pressure Class
150#
Schedule Class
5S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday