28 mm Steel Black Pipe Support
HJ Series 28 mm Steel Black Pipe Support
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Black
- Collection:
- HJ Series
- Fits Pipe Size:
- 28 mm
- Material:
- Steel
- Product Type:
- Pipe Support
- Thickness:
- 1 in
- Work Load Limit:
- 60 lb