1/2 x 520 in. Thermoplastic Teflon Tape in White
1/2 x 520 in. Thermoplastic Teflon Tape in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Metal, Plumbing
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 520 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Pressure - Maximum:
- 10000 psi
- Product Type:
- PTFE Tape
- Size:
- 1/2 in x 520 in
- Temperature Range:
- -450 to 550 Deg F
- Thickness:
- 0.0035 in
- UL Listed:
- No
- Width:
- 1/2 in