0 items

The Andersen Company Waterhog™ Classic 10 ft. Indoor or Outdoor Mat

A2005310

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-static and certified slip resistant by National Floor Safety Institute
  • For commercial buildings, hotels, restaurants, health care facilities and office buildings
  • Highly stain resistant
  • Holds 1.5 gal of water per square yard
  • It's 3/8" thick bi-level surface stores dirt and moisture between cleanings
  • Rubber nubs prevent pile from crushing
  • SBR rubber backing contains 20% recycled content
  • Water and dirt stay on the mat

SPECIFICATIONS

ADA Compliant
Yes
Collection
Waterhog™ Classic
Color Finish
Dark Brown
Length
10 ft
Material
Plastic, Rubber
Material Type
Polypropylene
Thickness
0.38 in
Width
3 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday