0 items

The Andersen Company Colorstar™ 45 in. Indoor Mat in Navy Blue

A12525945

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-static
  • Certified slip-resistant by the National Floor Safety Institute
  • Earth friendly SBR rubber backing has 20% recycled content
  • Solution dyed nylon yarn offers superior color fastness and resistance to UV exposure
  • Ten year color-loss guarantee

SPECIFICATIONS

ADA Compliant
No
Collection
Colorstar™
Color Finish
Navy Spice
Length
69 in
Material
Plastic, Yarn
Material Type
Nylon
Thickness
0.625 in
Width
45 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday