0 items

The Andersen Company Hog Heaven™ 5/8 in. Anti-Fatigue Nitrile Mat in Black and Yellow

A423

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Borders are beveled and are available with OSHA approved color: yellow
  • Chemical resistant, grease & oil proof
  • Closed cell Nitrile blended cushion is permanently molded (not glued) to the Nitrile rubber top surface
  • Nitrile rubber top surface has 20% recycled content
  • Rubber borders will not crack or curl
  • Welding Safe

SPECIFICATIONS

ADA Compliant
No
Collection
Hog Heaven™
Color Finish
Black, Yellow
Length
72 in
Material
Plastic, Rubber
Material Type
Nitrile, PVC
Size
46 in x 72 in
Thickness
0.625 in
Width
46 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday