0 items

The Andersen Company EnviroPlus™ 6 ft. Enviro Plus Indoor Mat

A22020046

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antistatic smooth backing only
  • For commercial buildings, hotels, restaurants, health care facilities and office buildings
  • For use as an entrance wiper mat, floor protection and spill control at water fountains, break areas, food counters, hallways and labs
  • Made with 100% post consumer recycled PET fabric and post consumer recycled tire and EPDM backing

SPECIFICATIONS

ADA Compliant
Yes
Collection
EnviroPlus™
Color Finish
Chestnut Brown
Length
6 ft
Material
Plastic, Rubber
Material Type
EPDM, PETG
Thickness
0.25 in
Width
4 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday