The Andersen Company Brush Hog Plus™ 35 in. Indoor and Outdoor Mat in Navy

A38530235

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Attractive and durable outdoor mat
  • Dries quickly
  • Extra coarse fibers create outstanding scraping action
  • Gripper backing helps to control mat movement
  • Non-skid rubber backing contains 20 percent recycled rubber content
  • Raised NUB surface removes and traps dirt and moisture
  • Tufted surface is designed to filter dirt and moisture away from the traffic surface to prevent it from entering the building, while providing a safe walking surface
  • Will not fade in sunlight

SPECIFICATIONS

ADA Compliant
No
Collection
Brush Hog Plus™
Color Finish
Navy Blue
Length
59 in
Material
Fiber, Plastic, Rubber
Material Type
Nylon
Thickness
0.5 in
Width
35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday