35 x 24 in. Indoor Mat in Dark Brown

You last purchased this on
 
M+A Matting

Colorstar™ 35 x 24 in. Indoor Mat in Dark Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
M+A Matting

Colorstar™ 35 x 24 in. Indoor Mat in Dark Brown

  • Fast #
  • Part #A1252562435
  • Item #5093367
  • Manufacturer Part #125 256 24X35
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ten year color-loss guarantee
  • Anti-static
  • Solution dyed nylon yarn offers superior color fastness and resistance to UV exposure
  • Earth friendly SBR rubber backing has 20% recycled content
  • Certified slip-resistant by the National Floor Safety Institute
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Colorstar™
Color Finish Name:
Brown Heather
Length:
35 in
Material:
Plastic, Yarn
Material Type:
Nylon
Product Type:
Indoor Mat
Thickness:
0.625 in
Width:
24 in