The Andersen Company Colorstar™ 47 x 35 in. Indoor Mat in Dark Brown

A1252563547

Manufacturer Part #: 125 256 35X47

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Solution dyed nylon yarn offers superior color fastness and resistance to UV exposure
  • Ten year color-loss guarantee
  • Anti-static
  • Certified slip-resistant by the National Floor Safety Institute
  • Earth friendly SBR rubber backing has 20% recycled content

SPECIFICATIONS

ADA Compliant
No
Collection
Colorstar™
Color Finish
Brown Heather
Length
47 in
Material
Plastic, Yarn
Material Type
Nylon
Thickness
0.625 in
Width
35 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday