59 x 35 in. Indoor Mat in Dark Brown
Colorstar™ 59 x 35 in. Indoor Mat in Dark Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ten year color-loss guarantee
- Anti-static
- Solution dyed nylon yarn offers superior color fastness and resistance to UV exposure
- Earth friendly SBR rubber backing has 20% recycled content
- Certified slip-resistant by the National Floor Safety Institute
Specifications
- ADA Compliant:
- No
- Collection:
- Colorstar™
- Color Finish Name:
- Brown Heather
- Length:
- 59 in
- Material:
- Plastic, Yarn
- Material Type:
- Nylon
- Product Type:
- Indoor Mat
- Thickness:
- 0.625 in
- Width:
- 35 in